uni-ball® Signo Gel 207 Roller Ball Retractable Gel Pen, Black Ink, Medium, 36/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features uni-Super Ink™ that helps prevent against check and document fraud. Textured grip provides superior writing comfort and control making this pen truly a pleasure to write with. Stylish metallic accents with a high-quality finish. Archival quality and acid-free ink for documenting and recordkeeping. Quick drying, water-resistant ink. Stainless steel, retractable tip for added ease of use. Point Size: 0.7 mm; Point Type: Medium; Ink Color(s): Black; Pen Type: Roller Ball.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| GTIN | 00070530006544 |
| Style | Rollerball Pen |
| Point Type | Medium |
| Description | Roller Ball Retractable Gel Pen |
| Package Quantity | 36/Pack |
| Refillable | Yes |
| Retractable | Yes |
| Barrel Color Family | Clear/Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Uni-ball |