Pentel® EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Write with comfort and peace of mind with these gel pens. The pigmented gel ink is fraud-proof, fade-proof and water-proof – perfect for writing on important archival documents. Unique ink formula combines the best qualities of pigment and gel inks for a super-smooth writing experience that stands the test of time. Features the first quick-drying pigmented ink that is great for left handers. The sleek and stylish barrel features stainless steel accents and the latex-free grip provides extended comfort and control when writing. Refillable.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | EnerGel PRO Retractable Gel Pen |
| Package Quantity | 3/Pack |
| Refillable | No |
| Manufacturers Part Number | BLP77BP3A |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |