Silbrade® Braid Reinforced Silicone Hose The construction of SILBRADE enables silicone tubing to handle increased pressure applications. SILBRADE offers outstanding resistance to temperature extremes and is made from FDA-sanctioned ingredients. The flexible design and construction of SILBRADE allows excellent bend radii and permits installation in restricted spaces without impeding flow. SILBRADE, a peroxide-cured product, contains no sulphur or other acid-producing chemicals thereby eliminating the possibility of staining, corroding, or deteriorating other materials it contacts. It is also resistant to ozone and U.V. over long time periods. Care is recommended in the selection of fittings and clamps, as sharp barbed fittings or unlined metal clamps could tear into the hose wall and possibly cause a failure, especially at elevated pressures. SILBRADE is not recommended for implantable or in-body uses or for continuous steam applications. SILBRADE may be low pressure steam sterilized in-line or autoclaved at up to 250°F in a normal autoclaving cycle. However, if exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced Applications: - Adhesive Lines Beverage Service Bottle Filling Chemical Feeds Deionized Water Transfer Fermenter Lines Hot Fill Lines Food Handling Laboratory Resin Feeds Stirring Vessels Brewery Beer Hose Lines Viscous Material Handling
Professional Plastics Silbrade Braided Silicone Tube, 0.312"ID X .592"OD X 100'L, Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$845.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Outside Diameter | .592 in |
| Inside Diameter | 0.312 in |
Product Details
| Type | Roll |
| Description | Silbrade Braided Silicone Tube , Roll |
| Manufacturers Part Number | TSILBRADE.312X.592X100FT |
| Brand | Professional Plastics |