Silencer Band Drum 2-3/4in, Drum Silencer Band-Extra Long, Premium Grade Rubber Silencer Band for Wider Truck Drums.
Ammco Silencer Band Drum 2-3/4in Truck Drums - AMM5290
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | AMM5290 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Silencer Band Drum 2-3/4In. Truck Drums |
| Brand | Ammco |