Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fantech Silencer LD10, 10" Duct

Fantech Silencer LD10, 10" Duct

Item #: WBB2146490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J&D 50" Galvanized Wall Master Exhaust Fan Belt Drive 1hp 3 Ph. Cast Alum. Blade

J&D 50" Galvanized Wall Master Exhaust Fan Belt Drive 1hp 3 Ph. Cast Alum. Blade

Fantech Inline Mixed Flow 12" Duct Fan FKD 12XL, 115V, 2016 CFM

Fantech Inline Mixed Flow 12" Duct Fan FKD 12XL, 115V, 2016 CFM

6" In-Line Duct Fan With Metal Housing 483 CFM

6" In-Line Duct Fan With Metal Housing 483 CFM

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

6" In-Line Duct Fan With Metal Housing 303 CFM

6" In-Line Duct Fan With Metal Housing 303 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 30" Exhaust Fan w/ Shutter, 1 Speed, 8000CFM, 1/4 HP, 1Phase

Continental Dynamics® Direct Drive 30" Exhaust Fan w/ Shutter, 1 Speed, 8000CFM, 1/4 HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Fantech Silencer LD10, 10" Duct

Easily-fitted silencer for circular ducts, fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.

Weights & Dimensions

  • Width 14-1/4 in
  • Duct Size 10 in
  • Weight 26 lbs
  • Length 39-1/2 in

Product Details

  • Brand Fantech
  • Description Silencer
  • Material Galvanized Steel
  • Manufacturers Part Number LD10
  • Color Family Silver

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Silencer LD10, 10" Duct

Fantech Silencer LD10, 10" Duct

Item #: WBB2146490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant