Silicone Conical Vibration/Shock Absorption Mount - 10-24 x .39" Thread - 25 Ft. Lbs. Max Load
Write a Review
|
Questions & Answers (0)
Product Description
Silicone Conical Vibration/Shock Absorption Mount - 10-24 x .39" Thread - 25 Ft. Lbs. Max Load
Silicone vibration / shock absorption mounts (also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers) are frequently used as end-stop bumpers, e.g., for conveyor trolleys. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity of silicone this increases capabilities to extreme temperatures. Offering solutions in the food industry (food refrigeration rooms, bakery ovens) and the medical industry. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Silicone vibration / shock absorption mounts (also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers) are frequently used as end-stop bumpers, e.g., for conveyor trolleys. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity of silicone this increases capabilities to extreme temperatures. Offering solutions in the food industry (food refrigeration rooms, bakery ovens) and the medical industry. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 25 Ft. Lbs. lb-ft |
| Spring Rate | 160 Ft. Lbs./In. |
| Load Capacity Range | 0 - 100 Ft. Lbs. lb-ft |
| Thread | #10-24 in |
| Thread Length | 0.39 in |
| Max Travel | 0.16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Threaded |
| Body Mount Material | MVQ Silicone Natural Rubber |
| Color | Gray |
| Durometer | 55 |
| Country of Origin | Import |
| Description | Conical Vibration/Shock Absorption Mount |
| Manufacturers Part Number | 256-19-10X24-10-55-GR |
| Cover Plate Material | Stainless Steel, Molded In |
| Temperature Resistance | Up to 392° F (200° C) °C |
| Brand | J.W. Winco |
| Leveler Material | Stainless Steel, Molded In |
Compliance & Certifications
| Certifications | FDA Compliant |