Vibration/Shock Absorption Mount, Tapped Hole, 1.57" Dia, 20mm H, M8x 1.25 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.
PRICE
$4.03
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 mm |
| Weight Capacity | 1235 Ft. Lbs. lb-ft |
| Spring Rate | 247 Ft. Lbs./In. |
| Load Capacity Range | 1000 - 2500 Ft. Lbs. lb-ft |
| Thread | M8 x 1.25 in |
| Max Travel | 5mm |
| Unit of Measurement | Metric |
| Base Diameter | 1.57 in |
Product Details
| Body Mount Material | Natural rubber (NR), Vulcanized |
| Color | Black |
| Durometer | 55 |
| Country of Origin | Import |
| Insert Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Manufacturers Part Number | 352-40-20-M8-E-55 |
| Cover Plate Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Brand | J.W. Winco |