Made by USA Sealing. Silicone has excellent temperature range and is a long lasting material. Foam tubes are often used to shield wires and cables (good electrical insulator), for high temperature insulation, or as padding in hot and cold environments.
Silicone Foam Tube - 1" ID x 1-1/2" OD x 5"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Inside Dimensions | 1 in |
| Outside Dimension | 1-1/2 in |
| Tensile Strength | 200 psi |
| Density | 20 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Soft |
| Color | Red |
| Material Temperature Range | -100 to 500 °F |
| UV Resistance | Good |
| Finish | Smooth |
| Material | Silicone |
| Description | Silicone Foam Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSASSR-T-5 |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2D2 |