Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272720

MPN #: ZUSASSR-T-3

Silicone Foam Tube - 1/2" ID x 1" OD x 5"L

Product Description

Made by USA Sealing. Silicone has excellent temperature range and is a long lasting material. Foam tubes are often used to shield wires and cables (good electrical insulator), for high temperature insulation, or as padding in hot and cold environments.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Inside Dimensions1/2 in
Outside Dimension1 in
Tensile Strength200 psi
Density20 Lbs / Cu. Ft. lbs/ft³

Product Details

FirmnessSoft
ColorRed
Material Temperature Range-100 to 500 °F
UV ResistanceGood
FinishSmooth
MaterialSilicone
DescriptionSilicone Foam Tube
Package Quantity1
Manufacturers Part NumberZUSASSR-T-3
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)7 PSI
GradeStandard
Chemical ResistanceGood
Oil ResistanceGood
Cell TypeClosed Cell
Flame RetardantNo
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D1056 2D2