Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Silicone Hose Clamp - Gates 32324

Silicone Hose Clamp - Gates 32324

Item #: WBB2446401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.31

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Silicone Hose Clamp

Designed to provide an extra-tight seal on silicone hose and prevent hose cover extrusion.

  • Stainless steel band, screw and housing resist corrosion.
  • Four-piece construction and 100% mechanical interlock for added strength and torque capability.
  • Combination 5/16" hexagon, deep slot screw head makes installation easy; tightens with screwdriver, nutdriver or socket wrench.
  • One-piece band and liner. Inner-liner band eliminates hose cover extrusion.
  • Wide 9/16" band gives 12 percent more compression than another band.


Product Details

  • Adjustment Type Silicone Hose Clamp
  • Screw Type .3125 in. Deep Slot Hex-Head
  • Clamping Range 1.25 - 2" in
  • Material Stainless Steel
  • Housing Material Stainless Steel

Weights & Dimensions

  • Max Torque 60 lb-in
  • Size 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Hose Clamp - Gates 32324

Silicone Hose Clamp - Gates 32324

Item #: WBB2446401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Silicone Hose Clamp - Gates 32324
    Silicone Hose Clamp - Gates 32324
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant