Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
Silicone O-Ring-3mm Wide 100mm ID - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.70
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 100 |
| Cross Section | 3 |
Product Details
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Package Quantity | 2 |
| Color | Red |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAS70FDA3X100 |
| Grade | Food |
| Durometer | 70A |
| Brand | USA Sealing |