Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
Silicone O-Ring-Dash 322 - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
This product will be restocked by Dec 06, 2026
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 3/16" |
| Outside Dimension (Actual) | 1.645" |
| Inside Dimensions | 1 1/4" |
| Outside Dimension | 1-5/8" |
Product Details
| Dash Size | 322 |
| Color | Red |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSAS70FDA322 |
| Grade | Food |
| Brand | USA Sealing |