Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2267135

MPN #: ZUSAS70FDA372

Silicone O-Ring-Dash 372 - Pack of 1

Product Description
Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

PRICE
$10.75

Min. purchase quantity is 5

This product will be restocked by Dec 06, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section3/16"
Outside Dimension (Actual)9.145"
Inside Dimensions8 3/4"
Outside Dimension9-1/8"

Product Details

Dash Size372
ColorRed
Durometer70A
Temperature Range-80 to 450 () °F
MaterialSilicone
HardnessStandard
Package Quantity1
Manufacturers Part NumberZUSAS70FDA372
GradeFood
BrandUSA Sealing