Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
Silicone O-Ring-Dash 454 - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
This product will be restocked by Dec 06, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/4" |
| Outside Dimension (Actual) | 13.025" |
| Inside Dimensions | 12 1/2" |
| Outside Dimension | 13" |
Product Details
| Dash Size | 454 |
| Color | Red |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSAS70FDA454 |
| Grade | Food |
| Brand | USA Sealing |