Silicone Rubber Push-In Grommet for 7/8" Hole ID and 1/16" Edge Thickness - 5/8" ID - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. Silicone Rubber has an excellent temperature range and good resistance to mild chemicals and water.
PRICE
$12.75
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Hole ID | 7/8" |
| Fits Edge Thickness | 1/16" |
| Grommet Height | 5/16" |
| Grommet Outside Dimension | 1-1/8" |
| Grommet Inside Dimension | 5/8" |
Product Details
| Color | Red |
| For Use With | High Temperatures |
| For Outdoor Use | Yes |
| Durometer | 50A |
| Temperature Range | -40 to 400 () °F |
| Material | Silicone |
| Package Quantity | 10 |
| Manufacturers Part Number | BULK-GMT-S50-48 |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | AN931-10-14 |