Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138891

MPN #: 7100245024

3M™ Silver Center Grinding Wheel, 87397, Type 27, 4-1/2" Dia. x 1/4" Thick, 10/Carton - Pkg Qty 20

Product Description
The 3M™ Silver Depressed Center Grinding Wheel is a type 27 wheel designed to deliver an unbeatable combination of performance and value. This long-lasting wheel uses 3M™ Precision-Shaped Grains to deliver a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

Discover the benefits of a long-lasting, value-priced grinding wheel. The 3M™ Silver Depressed Center Grinding Wheel is a type 27 bonded grinding wheel designed to deliver an unbeatable combination of performance and value. This long-lasting wheel uses 3M™ Precision-Shaped Grain to deliver a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more. This ceramic grain lasts exceptionally long, continuously fracturing into super-sharp points and edges that slice cleanly through metal. 3M™ Silver Grinding Wheels last significantly longer than grinding wheels made with conventional ceramic grain, while maintaining a high cut-rate through the life of the wheel. These 4-1/2" grinding wheels are suitable for use with either an electric or pneumatic angle grinder, and the built-in quick-change threaded hub makes for easier wheel changes. As part of the 3M™ Advanced Series of abrasives, 3M™ Silver Depressed Center Grinding Wheel is engineered to deliver high performance at a budget-friendly price. It easily handles heavy grinding tasks like weld grinding, beveling, slag removal and edge work with either pneumatic or electric tools.

Features:
  • Great Performance And Value – Designed for high-performance grinding while helping reduce your abrasive spend
  • Long-Lasting Performance – Ceramic 3M™ Precision-Shaped Grain is proven to last longer than aluminum oxide and alumina zirconia grinding wheels, helping increase productivity
  • Grinds A Variety Of Metals – Effectively grinds carbon steel, stainless steel and more
  • Automation Friendly – Long abrasive life reduces change outs and downtime in robotic and pressure-assisted applications
  • Exceptional Durability – Extended wheel life for great performance value
  • Works With The Tools You Have – Quick change threaded hub works with pneumatic or electric angle grinder


PRICE
$148.00  Sold in packages of 20 / $7.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8-11 in
Thickness1/4 in
Diameter4-1/2 in

Product Details

Max RPM80 rpm
SeriesSilver
Bonding TypeResin
For Use WithGrinding
Wheel TypeType 27
Grit36
Tool CompatibilityRight Angle Grinders
Applicable MaterialsStainless Steel, Mild Steel, Aerospace Alloys
Manufacturers Part Number7100245024
GradeCoarse
Abrasive MaterialPrecision Shaped Ceramic
Brand3M