Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2274460

Nexelate® Silver Epoxy Wire Dunnage Rack - 36"W x 18"D x 14"H

Product Description
Nexel® P1836EP Silver Epoxy Wire Shelf Platform, 36"W x 18"D

Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
49.95
Buy 3+ units
47.95Save $2.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height14 in
Weight Capacity800 lbs

Product Details

Assembly RequiredYes
FinishNexelate™
Mobile or StationaryStationary
Number of Shelves1
MaterialWire
ColorSilver
Manufacturers Part NumberP1836EP
BrandNexel