Get the most out of your mailing - protect your shipment and grab your customer's attention
Features:
- Bright and shiny silver metallic exterior
- Lightweight and moisture resistant
- Features a peel-and-seal adhesive closure
Model # :WBB1638426
Weights & Dimensions
| Length | 11 in |
| Width | 7-1/2 in |
| Inside Length | 10-1/2 in |
| Inside Width | 6-1/2 in |
| Bubble Lining | 3/16 in |
Product Details
| Color | Silver |
| Closure | Self Seal |
| For Use With | DVD |
| Recyclable | No |
| Material | Metallic Exterior/Bubble Lining |
| Package Quantity | 72 |
| Manufacturers Part Number | B1638426 |
| Brand | Global Industrial |