Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2100240

MPN #: SSP220DFA-ELR

Silver Sport 2 Wheelchair, Detachable Full Arms, Elevating Leg Rests, 20" Seat

Product Description
The 20" Silver Sport 2 Wheelchair with Detachable Full Arms and Swing Away Footrests by Drive Medical comes in an attractive, easy to maintain, powder coated, silver vein finish, and a steel frame for durability. The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces. The embossed, nylon upholstery is durable, lightweight, attractive and easy to clean. The carry pocket on the backrest provides an easy and safe way to transport personal items. Comes standard with swing away, elevating footrests, padded detachable Full arms, push to lock brakes and plastic footplates.

Features and Benefits
  • Powder-coated silver vein steel frame
  • Embossed vinyl upholstery is durable, lightweight, attractive, and easy to clean
  • Urethane tires mounted on composite wheels provide durability and low maintenance
  • 8" front casters adjustable in three positions
  • Padded armrests provide additional comfort
  • Carry pocket on backrest provides additional convenience
  • Comes with elevating leg rests with tool-free adjustable length riggings
  • Plastic foot plates with heel loops on footrests
  • Push-to-lock wheel locks

Product Specifications
  • Actual Product Weight: 45 lbs
  • Armrest Length: 14"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12.5"
  • Folded Dimensions: 42" x 12.5" x 36"
  • Number of Wheels: 4
  • Overall Length with Riggings: 42"
  • Overall Product Height: 36"
  • Overall Product Length: 42"
  • Overall Product Width: 28"
  • Primary Product Color: Black
  • Primary Product Material: Steel
  • Product Weight Capacity: 350 lbs
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"
  • Seat Width: 20"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 17.5"-19.5"
  • Warranty: 3 Year Limited


PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity350 lbs
Weight45 lbs
Seat Width20 in
Seat Depth16 in
Overall Length with Riggings42 in
Overall Width Closed12-1/2 in
SizeStandard
Seat To Floor Height17-1/2 - 19-1/2 in
Overall Width Opened28 in
Back Height16 in

Product Details

TypeStandard Wheelchair
Frame Color FamilySilver Vein
ArmrestsDetachable Full Length Arms
ColorBlack
SeriesSilver Sport 2
FootrestSwing-away Legrests
MaterialSteel
DescriptionSilver Sport 2 Wheelchair
Package Quantity1
Manufacturers Part NumberSSP220DFA-ELR
BrandDrive Medical

Warranty

Warranty3 yr