Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CARBON ARMOUR

Model # :WBB2307493

MPN #: T45NLMDX32

CARBON ARMOUR™ Silvers 19 oz. Aluminized Pants, M T45NLMDX32

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
  • Reinforced seat seams, belt loops, and snap closure
  • Trouser style over pant
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
  • Generous cut allows for unrestricted movement
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

StyleThermal Protection
Closure TypeSnap
MaterialAluminized OPF/Para-Aramid
GenderUnisex
Package Quantity1
DescriptionStandard Trouser Style Over Pants
ColorSilver
Manufacturers Part NumberT45NLMDX32
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3