Silverware and Condiment Organizer, (13) compartments, (4) silverware compartments, removable holder inserts, removable section dividers for lid, straw and condiment organizer, 16-5/8" x 10" x 21", polystyrene, black.
Silverware and Condiment Organizer, (13) compartments, black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.25 in |
| Depth | 4.25 in |
| Height | 31 in |
| Rim/Lid Diameter | 2-3/16" - 3-5/16" |
Product Details
| Type | Gravity Fed |
| Color | Black |
| Mounting Location | Surface Mount |
| Cup/Lid Size | 13 compartments |
| Material | Acrylic |
| Description | Silverware and Condiment Organizer with 13 compartments |
| Package Quantity | each |
| Manufacturers Part Number | SWCH-1BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |