Dispense Rite Cup, Lid & Condiment Organizer, 6 Sections, Black - DLCO-5BT
Write a Review
|
Questions & Answers (0)
Product Description
Cup, Lid & Condiment Organizer, 6 Sections, Black, includes removable dividers, 16-3/4"H x 20-3/4"W x 5-1/2"D, polystyrene.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 5-1/4 in |
| Height | 23 in |
| Rim/Lid Diameter | 2-5/8" - 4-3/4" |
Product Details
| Type | Cup and Lid Organizer |
| Color | Black |
| For Use With | Paper, Plastic, and Foam cups |
| Mounting Location | Countertop |
| Cup/Lid Size | 6oz to 44 oz cups |
| Material | Polystyrene |
| Description | Cup, Lid & Condiment Organizer |
| Package Quantity | 1 |
| Manufacturers Part Number | DLCO-5BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |