simplehuman® Recycling Can, 10.5 Gallon, Brushed Stainless
|
Questions & Answers (0)
Product Description
The simplehuman dual compartment butterfly step can has an innovative butterfly lid design that opens from the center for maximum clearance under low countertops. It has two inner buckets and a slim, space-efficient shape that make it easy to do all your trash and recycling in one place. The strong steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time.
PRICE
$180.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/8 in |
| Depth | 23-5/16 in |
| Height | 26 in |
| Weight | 20.2 lbs |
Product Details
| Type | Dual Stream Step Can |
| Liner Material | 2 Color-Coded Liners |
| Number of Openings | 2 |
| Color | Brushed Stainless |
| Lid | Yes |
| Capacity | 10-1/2 gal |
| Lid Type | Butterfly Lid |
| Material | Steel |
| Manufacturers Part Number | CW2017 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Container Markings | None |
| Gallons per Liner | (2) 5-3/10 |
| Shape | Rectangle |
| Brand | Simplehuman |