simplehuman® Recycling Can, 12 Gallon, Brushed Stainless
|
Questions & Answers (0)
Product Description
The simplehuman dual compartment rectangular step can has two inner buckets and a space-efficient shape that make it easy to separate trash and recyclables in one place. The strong steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time.
PRICE
$150.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-13/16 in |
| Depth | 12-13/16 in |
| Height | 25-5/8 in |
| Weight | 17.6 lbs |
Product Details
| Type | Dual Stream Step Can |
| Liner Material | 2 Color-Coded Liners |
| Number of Openings | 2 |
| Color | Brushed Stainless |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | CW1830 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Container Markings | None |
| Gallons per Liner | (1) 8, (1) 4 |
| Shape | Rectangle |
| Brand | Simplehuman |