Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Busch Systems

Model # :WBB2375345

MPN #: 101509

Busch Systems Summit HI Triple Recycling & Trash Can, 45 Gallon, White/Black

Product Description
Harmonize your waste diversion with the Mezzo Series. Choose between a single top-hinged lid or multi-hinged lids access and various restrictive openings to increase diversion rates. The Mezzo Series is a client favorite that is sure to maximize the success of your program. For Indoor Use Only.

Features:
  • Easy to open hinged lid paired with patent pending ergonomic liners that rest on the side of the container provide stress-free servicing
  • Durable steel body built with structural reinforcements
  • Fingerprint resistant white bodies with multiple colored lids ensure a clean cosmetic look
  • Available in double or triple streams

Parts Included:
  • 1 x Mezzo Unit
  • 3 x Liners
  • 1 x MIXED RECYCLABLES Label
  • 1 ORGANICS Label
  • 1 x WASTE ONLY Label


PRICE
$3,875.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26.875 in
Depth15 in
Height30-5/8 in
Weight39.1 lbs

Product Details

Assembly RequiredAssembled
TypeTrash/Recycling Station
ColorWhite
Opening3 Openings
Capacity45 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number101509
Percent Post Consumer Recycled Content100 Percent
ShapeRectangle
BrandBusch Systems