Simpson Professional Pressure Washer Spray Gun, Hot/Cold Water Powered Machines to 5000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers a Professional Pressure Washer Spray Gun 80178 designed for commercial or residential projects; this replacement spray gun is perfect to clean industrial equipment parts, walls, floors, vehicles, and more. This hot water spray gun features threaded 3/8" FNPT inlet and 1/4" FNPT outlet for most hoses and spray wands; Universal fit that is easy to hook up to most high pressure hoses and spray wands with the threaded M22 and Quick Connect (QC) adapters included.
The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with a safety lock out. This can be used as a replacement or an upgrade of an existing spray gun for most pressure washers with ratings up to 5075 PSI, 12.0 GPM; this spray gun can be use with hot or cold water machines and is rated up to 212 degrees Fahrenheit.
The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with a safety lock out. This can be used as a replacement or an upgrade of an existing spray gun for most pressure washers with ratings up to 5075 PSI, 12.0 GPM; this spray gun can be use with hot or cold water machines and is rated up to 212 degrees Fahrenheit.
PRICE
$50.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 1-7/8 in |
| Height | 7-7/8 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| Series | Spray Gun |
| Max PSI | 5000 psi |
| Material | Plastic/Brass/Steel |
| Manufacturers Part Number | 80178 |
| Inlet | 3/8" FNPT w/adaptors |
| Cable/Cord/Hose Included | No |
| PSI | 5075 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |