Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774379

MPN #: CWC-5005-4MGH

Mi-T-M® CWC Premium Gas Pressure Washer w/Honda GX630 OHV Gasoline Engine, Electric, 5 GPM

Product Description
Ideal for industrial jobsites, the CWC Premium Series pressure washer features a roll cage frame and takes cleaning to the next level.

Features:
  • Pump: External bypass system protects from heat build-up; Forged brass manifold; Thermal and safety relief valves; Water filter with clear sleeve for screen inspection
  • Engine: Electric start – sealed battery included
  • Frame: Powder coated steel frame with roll cage and lifting hook; Two-piece belt guard; 13-inch flat-free tires with locking tire brake
  • Components: Fuel tank has powder coated outside and aluminized steel inside to prevent rusting; 13-gallon fuel tank capacity for 9-1/2 hour run time
  • Unit Includes: Quick connect nozzles - 0°, 15°, 25° and 40°; 50-foot x 3/8-inch non-marking hose; Insulated trigger gun
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory. 49 state engine. Not for sale in California.


PRICE
$12,479.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight449 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI5000 psi
Start TypeElectric
Manufacturers Part NumberCWC-5005-4MGH
Pump TypeGeneral
Engine/Motor TypeGas
BrandMi-T-M
TypePortable Cold Water Pressure Washer
ColorBlack
SeriesCWC Premium
Wheel Type(2) Flat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute5 gal/min
Fuel Tank Capacity13 gal
Electric StartNo
Mobile or StationaryMobile
Engine Displacement688 cm³
Engine SeriesHonda GX630 OHV

Warranty

Warranty3 Years on Engine/7 Years on Pump yr

Compliance & Certifications

CARB CompliantNo