Simpson® SuperPro Roll-Cage with CRX750 Engine, 7000 PSI, 4.0 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson® Super Pro Roll Cage Series are designed for resilience on tough job sites, features a high-quality pumps and engines encased in protective four-wheeled roll cages. These machines ensure stability and facilitate easy transportation across rugged terrains. Each unit comes with a hose, lance, trigger gun, 5 nozzles, engine oil and a low-pressure soap injector. Warranty is 10-Year Frame, 5-Year Pump, 3-Year Engine.
PRICE
$5,699.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 40 in |
| Weight | 380 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Drive | Gear |
| Max PSI | 7000 psi |
| Start Type | Electric |
| Manufacturers Part Number | 65237 |
| Nozzles | 15, 25, 40 |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Number of Spray Nozzles | 3 |
| Brand | Simpson |
| Wheel Material | Rubber |
| Type | Pressure Washer |
| Horsepower | 21.5 HP |
| Color | Black/Red |
| Series | SuperPro Roll-Cage |
| Wheel Type | Pneumatic |
| Water Type | Cold |
| Thermal Relief Valve | Yes |
| Max Gallons per Minute | 4 gal/min |
| Fuel Tank Capacity | 4.9 gal |
| Electric Start | Yes |
| Mobile or Stationary | Mobile |
| Connection Style | Quick Connect |
| Engine Displacement | 750 cm³ |
| Engine Series | CRX750 |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump/10 Years on Frame yr |
Compliance & Certifications
| Certifications | ETL |
| CARB Compliant | No |