Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778278

MPN #: 95130

Simpson® Cold Water Pressure Washer with CRX420 Engine, 4200 PSI, 4.0 GPM

Product Description
Simpson® Industrial Cold Water Trailer Series systems will handle a variety of tough commercial cleaning applications. These products are perfectly suited for contract cleaners, mobile detailers, municipalities, resorts, and many other professionals. Simpson® trailers are NATM certified as an over-the-road pressure washer system.

The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. Equipped with a (49-State compliant) CRX® engine and reliable CAT PUMPS® triplex pump.

Features:
  • CRX®420 engine is equipped with a low oil shutdown feature
  • CAT® triplex pump is equipped with an external unloader with a bypass hose (to tank) and thermal relief valve
  • Direct Drive
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • 9 ft. Overall
  • 12 ft. Premium 6-ply tires for ease of maneuverability across rugged terrain
  • 5 Quick connect nozzle tip, 0°, 15°, 25°, 40°, and soap nozzle to use for a variety of cleaning applications
  • 2000 lb. Single axle construction
  • Fuel tank capacity: 1.6 gal.
  • Water tank size: 150 gal.
  • Unit Dimensions: L 106 in. (includes tongue) x W 65 in. x H 48 in.
  • Unit Weight: 900 lbs.


PRICE
$4,999.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width72 in
Weight900 lbs
Hose Inside Diameter3/8 in
Hose Length100 ft

Product Details

DriveDirect
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part Number95130
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesCold Water
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/1 Year on Frame yr

Compliance & Certifications

CARB CompliantNo