- Easy to Use: This accessory features a 1/4-inch QC connection, providing a universal fit that is easy to hook up to most spray wands
- More Jets, More Clean, Less Time: With 10X more coverage than a standard nozzle, the surface cleaner has two high-pressure, rotating jets which provide quick, streak-free cleaning and allows you to complete your pressure washing projects in a fraction of the time
- High Quality Materials and Construction: The powder coated steel shroud and stainless steel nozzles provide protection against corrosion. The shroud also helps to prevent overspray, keeping the user and surrounding areas dryer
- Great for Residential and Commercial Projects: The 16.5-inch diameter makes cleaning large surfaces such as driveways, patios, decks, sidewalks and more quick and easy
- Compatibility and Power: This surface scrubber works with most gas-powered pressure washers with ratings between recommended minimum 2000 PSI and 2.5 GPM up to maximum of 4000 PSI and 4.0 GPM. Please note the surface cleaner is only for cold water use; max temp 140° F
Simpson® Universal 16-1/2" Pressure Washer Surface Cleaner, Max 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 8 in |
| Weight | 10 lbs |
| Cleaning Path | 16-1/2 in |
| Connection Size | 1/4 in |
Product Details
| Type | Surface Cleaner |
| Color | Gray |
| Max Temperature | 140 °F |
| Max PSI | 4000 psi |
| Material | Stainless Steel |
| Casters Included | Yes |
| Manufacturers Part Number | 80625 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |