20" Heavy Duty Composite Whirl-A-Way
Write a Review
|
Questions & Answers (0)
Product Description
This 20" Heavy Duty Composite Whirl-A-Way Cleans Flat Surfaces, Walls And Even Rooftops 3 Times Faster Than Water Brooms.
Flat surface cleaners are able to clean 400 sq. ft. in almost 10 minutes. 4,000 psi rotary head withstands up to 180°F. Offers a maximum flow rate of 8.0 GPM. Features 2 welded steel rotary bars with zero wall clearance for efficient cleaning.
Flat surface cleaners are able to clean 400 sq. ft. in almost 10 minutes. 4,000 psi rotary head withstands up to 180°F. Offers a maximum flow rate of 8.0 GPM. Features 2 welded steel rotary bars with zero wall clearance for efficient cleaning.
PRICE
$719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Weight | 32 lbs |
| Cleaning Path | 20 in |
| Connection Size | 3/8 in |
Product Details
| Type | Surface Cleaner |
| Color | Yellow |
| Max Temperature | 185°F °F |
| Max PSI | 4000 psi |
| Min Gallons per Minute | 3.5 gal/min |
| Arms/Handles Included | Yes |
| Max Gallons per Minute | 8.0 gal/min |
| Material | Polypropylene |
| Casters Included | Yes |
| Connection Style | 3/8" Quick Connect |
| Manufacturers Part Number | 85.403.011 |
| Number of Spray Nozzles | 2 |
| Brand | BE Pressure |