- Universal and dispenses any brand or quality of jumbo bath tissue.
- Contemporary design provides no flat surface to place cigarettes, minimizing ugly burn marks.
- Designed to provide ease–of–use, with easy paper access and multi–directional tearing.
- Measurements: 10-1/4"W x 5-5/8"D x 12"H.
San Jamar® Oceans® Single 9" JBT Dispenser - Black - R2090TBK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 5-1/2 in |
| Height | 12 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | One 9" Roll |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Oceans Single |
| Color | Black |
| Manufacturers Part Number | R2090TBK |
| Brand | San Jamar |