Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB1866793

MPN #: R3690TBK

San Jamar Versatwin® Toilet Tissue Dispenser, Oceans Black Pearl - R3690TBK - Pkg Qty 6

Product Description
The VERSATWIN® tissue dispenser has a compact, contemporary, space-saving design that complements any washroom. San Jamar's Infinity® System provides continuous paper availability and eliminates stub roll waste. Dimensions: 12-3/4" x 8" x 5-3/4". Capacity holds (2) 4-1/2 - 5-1/2" rolls with a min. 1-1/2" diameter.

Features/Benefits:
  • Universal; accommodates any brand of standard or industrial bath tissue up to 5-1/2"(140mm)
  • Bio-Kleen™ treated Infinity® System inhibits bacteria growth
  • Horizontal or vertical mount
  • Coordinates with Classic and Oceans family products
  • Durable, break-resistant plastic construction


PRICE
$359.70  Sold in packages of 6 / $59.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth6-1/2 in
Height8-3/4 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 4-1/2" - 5-1/2" Rolls
MaterialPlastic
Package Quantity6
DescriptionToilet Tissue Dispenser
ColorBlack
Manufacturers Part NumberR3690TBK
BrandSan Jamar