- Reagent Reservoirs are designed to assist in repetitive or robotic liquid transfer
- Pyramid and Trough Bottom designs promote funneling of liquid to maximize reagent recovery by pipet tips
- Low profile is ideal for small volume robotic tips
- 229561 & 229562: Multiple wells allow for dispensing of various reagents
- Polypropylene offers a low binding surface to prevent samples from sticking to the side during elution, and is chemically inert for combinatorial chemistry applications
- Autoclavable
CELLTREAT® Single Cavity Reagent Reservoir, 384 Pyramid Bottom, PP, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3-3/8 in |
| Height | 1-3/16 in |
Product Details
| Type | Single-Trough |
| Color | Natural |
| Capacity | 185mL L |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 25 |
| Description | Reagent reservoirs |
| Manufacturers Part Number | 229564 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |