SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Item #: WBB2064686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$423.65 up to 16% OFF

Price: $356.95

Save $17.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxor Standing Desk - Crank Adjustable Height - 59"L x 29-1/2"W - Walnut

Luxor Standing Desk - Crank Adjustable Height - 59"L x 29-1/2"W - Walnut

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Black Granite

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Black Granite

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

34 Pc. Fastener Drive Set-Fastener Drive Tool Set

34 Pc. Fastener Drive Set-Fastener Drive Tool Set

Free Shipping

Upright Assembly 10 Feet

Upright Assembly 10 Feet

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Luxor Single Column Crank Stand Up Desk 23-5/8"L x 39-3/8"W x 30 to 45-1/4"H White Frame/Black Top

The Luxor Single Column Crank Stand-Up Desk is an ergonomic workstation that fosters greater productivity at an extremely low cost. Its turn-handle crank easily adjusts the height of the desk with minimal effort. Mobile and easy to maneuver, the single column reduces its footprint while providing a spacious surface for getting work done.

Features:
  • Quickly move from sitting to standing at heights between 30" and 45.25"
  • A single, sturdy column conserves space and gives legroom when you're sitting
  • Four 3" casters, two with locking brakes, make moving your desk effortless

Dimensions:
  • Overall: 39.375"W x 23.625"D x 30"-45.25"H
  • Desktop: 39.375"W x 23.625"D


Weights & Dimensions

  • Depth 23-5/8 in
  • Width 39-3/8 in
  • Height 30 - 45-1/4 in
  • Height Adjustability Type Manual

Product Details

  • Description Adjustable Height Desk
  • Assembly Required Yes
  • Type Adjustable Height Standing Desk
  • Top Material Laminate
  • Frame Color Family White
  • Brand Luxor
  • Manufacturers Part Number STANDUP-SC40-WB
  • Top Color Family Black
  • Shape Rectangle
  • Frame Material Steel

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight capacity of the desk? What about unevenly distributed weight -- ie. weight on only one side of the desk and not centered.

    Question Asked By: April 20, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, April 27, 2021

      Hello, thank you for your question. The weight capacity of this stand up desk is 154 lbs.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Item #: WBB2064686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant