Single Handle Chest Weight Pulley System with Dual Weight Stack, 10 x 2.2 lb. Weights
Write a Review
|
Questions & Answers (0)
Product Description
Chest pulleys are an important part of many rehabilitation programs; these pulleys come with handles, weights, hardware indicated. The handle is mounted at chest height on single handle unit; chest and floor height on double handle unit; and chest, floor and shoulder height on triple handle unit (ceiling height of 10 feet is needed for triple handle); choose from single or dual tower set-ups. Simply select the weight level by inserting "pin" into weight stack at increments of 2 pounds. Exercisers are wheelchair accessible. The handles can be adjusted to any starting height; adjust the rope slip to lengthen or shorten the pulley rope. Additional weights and handles available. Single Handle (mid) - Two Towers - 10 x 2.2 lb. weights.
PRICE
$1,059.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 57 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 Set |
| Description | Single Handle Chest Weight Pulley System |
| Color | Silver |
| Manufacturers Part Number | 10-0660 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |