Kee Safety® Single Handrail Socket, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Single Handrail Socket
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Used as an end joint for the top rail of safety railing on a level site.
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Used as an end joint for the top rail of safety railing on a level site.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Single Handrail Socket |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 10-848 |
| Fitting Type | Tee |
| Brand | Kee Safety |
Compliance & Certifications
| ADA Compliant | Yes |