Single Inlet Blower Wheels can be used to force air heated, cooled or ambient temperature to specific spot areas where moisture or some types of corrosives may destroy other alloys.
Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3450 RPM, 1/2" Bore, 2-1/16"W, Galvanized
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 in |
| Diameter | 4-3/4 in |
| Bore | 1/2 in |
Product Details
| Indentation | Flat |
| RPM | 3450 rpm |
| Material | Galvanized Steel |
| Rotation | Counterclockwise ° |
| Brand | PEMS |