Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879891

MPN #: 028957-61

Single Inlet Blower Wheel, 5-3/4" Dia., CW, 3450 RPM, 1/2" Bore, 3-13/16"W, Galvanized

Product Description
Single Inlet Blower Wheels can be used to force air heated, cooled or ambient temperature to specific spot areas where moisture or some types of corrosives may destroy other alloys.

PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-13/16 in
Diameter5-3/4 in
Bore1/2 in

Product Details

IndentationFlat
RPM3450 rpm
MaterialGalvanized Steel
RotationClockwise °
BrandPEMS