Pewag Single Leg Chain Sling with Sling Hook 1/2" x 8', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 8-foot single-leg Grade 100 chain sling constructed with 1/2" alloy chain for demanding overhead lifting and rigging applications. Engineered for superior strength, durability, and fatigue resistance. Features secure sling hardware for dependable load handling, enhanced workplace safety, and reliable performance in industrial, construction, and maintenance environments.
PRICE
$320.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SOS/8 |
| Brand | Pewag |