Pewag Single Leg Chain Sling with Sling Hook & Grab Hook, 3/8" x 16', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 16-foot single-leg Grade 100 chain sling assembled with durable 3/8" alloy chain, a self-locking sling hook on the load end, and a self-locking grab hook for secure attachment and convenient length adjustment. Engineered for demanding overhead lifting applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced safety, and reliable lifting performance in challenging work environments.
PRICE
$329.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 7040 lbs |
| Vertical Lift Weight Capacity | 8800 lbs |
| Basket Hitch Capacity | 12320 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SSG/16 |
| Brand | Pewag |