Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :WBB3791257

MPN #: 7G100SOS/20

Pewag Single Leg Chain Sling with Sling Hook 9/32" x 20' Length, Grade 100

Product Description
Heavy-duty 20-foot single-leg Grade 100 chain sling constructed with 9/32" alloy chain for overhead lifting and rigging applications. Engineered to provide exceptional strength, durability, and resistance to wear and fatigue. Features secure sling components for dependable load control, enhanced workplace safety, and reliable performance in demanding industrial environments.

PRICE
$351.70

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width9/32 in
Choker Hitch Weight Capacity3440 lbs
Vertical Lift Weight Capacity4300 lbs
Basket Hitch Capacity6020 lbs

Product Details

TypeSingle Leg
Package Quantity1
ColorBlue/Orange
Manufacturers Part Number7G100SOS/20
BrandPewag