Global Industrial
Model # :WB298675
Global Industrial Single Reel Roller, 28" Max Reel Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
✓ High weight capacity of 1500 lbs.
✓ 4" structural steel construction
✓ Ball bearing rollers adjust to 6 different positions
The Global Industrial Single Reel Dispenser is designed to save workers time on pulling and winding cables from a single large reel. Perfect for warehouses and any space using a single large reel of wires, hose, cables, or cords. Reel Dispenser features side rollers for stronger, steadier reel handling and an incline ramp for easy loading and unloading. 1-Year Limited Warranty.
✓ 4" structural steel construction
✓ Ball bearing rollers adjust to 6 different positions
The Global Industrial Single Reel Dispenser is designed to save workers time on pulling and winding cables from a single large reel. Perfect for warehouses and any space using a single large reel of wires, hose, cables, or cords. Reel Dispenser features side rollers for stronger, steadier reel handling and an incline ramp for easy loading and unloading. 1-Year Limited Warranty.
PRICE
$375.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 28 in |
| Height | 4 in |
| Weight Capacity | 1500 lbs |
| Weight | 81 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Reel Roller |
| Color | Blue |
| Finish Type | Powder-Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 298675 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |