- NACHI "EG" Series Cylindrical Roller Bearings have a maximized load capacity, optimum design, increased length and diameter
- NACHI "EG" Series provides customers with a smaller compact design to improve reliability of existing bearing arrangements
- Inner or outer rings are separable for easy mounting and dismounting
- "N" and "NU" type can be used as free-end bearings since they have no ribs on either inner or outer ring
- "N" and "NU" rings can move axially relative to one another
NACHI Single Row Cylindrical Roller Bearing NJ205EG, 25MM Bore, 52MM OD, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 mm |
| Bore Diameter | 25 mm |
| Static Load Rating | 27700 N |
| Tolerance | ISO Class 0 |
| Diameter | 52 mm |
Product Details
| Dynamic Load Rating (N) | 29300 |
| Retainer Material | Nylon |
| Series | NJ200 |
| Oil Max Speed | 14000 rpm |
| Radial Clearance | Normal |
| Manufacturers Part Number | NJ205EG |
| Grease Max Speed | 12000 rpm |
| Brand | Nachi |