Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WIB851213

MPN #: NJ211MC3

NACHI Single Row Cylindrical Roller Bearing NJ211MC3, 55MM Bore, 100MM OD

Product Description
NACHI Features

  • Cylindrical Roller Bearings have a high radial load capacity and are suitable for high speeds
  • The application of these bearings are intended to come in linear contact with raceways
  • Inner or outer rings are separable for easy mounting and dismounting
  • "N" and "NU" type can be used as free-end bearings since they have no ribs on either inner or outer ring
  • "N" and "NU" rings can move axially relative to one another


PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 mm
Bore Diameter55 mm
Static Load Rating62500 N
ToleranceISO Class 0
Diameter100 mm

Product Details

Dynamic Load Rating (N)58000
Retainer MaterialMachined Brass
SeriesNJ200
Oil Max Speed7500 rpm
Radial ClearanceC3
Manufacturers Part NumberNJ211MC3
Grease Max Speed6300 rpm
BrandNachi