- Cylindrical Roller Bearings have a high radial load capacity and are suitable for high speeds
- The application of these bearings are intended to come in linear contact with raceways
- Inner or outer rings are separable for easy mounting and dismounting
- "N" and "NU" type can be used as free-end bearings since they have no ribs on either inner or outer ring
- "N" and "NU" rings can move axially relative to one another
NACHI Single Row Cylindrical Roller Bearing NJ217MC3, 85MM Bore, 150MM OD
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 mm |
| Bore Diameter | 85 mm |
| Static Load Rating | 140000 N |
| Tolerance | ISO Class 0 |
| Diameter | 150 mm |
Product Details
| Dynamic Load Rating (N) | 120000 |
| Retainer Material | Machined Brass |
| Series | NJ200 |
| Oil Max Speed | 5000 rpm |
| Radial Clearance | C3 |
| Manufacturers Part Number | NJ217MC3 |
| Grease Max Speed | 4300 rpm |
| Brand | Nachi |