Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB851165

MPN #: NU306

NACHI Single Row Cylindrical Roller Bearing, 0MM Bore, 72MM Diameter

Product Description
NACHI Single Row Cylindrical Roller Bearing NU306, 30MM Bore, 72MM OD

NACHI Features

  • Cylindrical Roller Bearings have a high radial load capacity and are suitable for high speeds
  • The application of these bearings are intended to come in linear contact with raceways
  • Inner or outer rings are separable for easy mounting and dismounting
  • "N" and "NU" type can be used as free-end bearings since they have no ribs on either inner or outer ring
  • "N" and "NU" rings can move axially relative to one another


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 mm
Bore Diameter30 mm
Static Load Rating35000 N
ToleranceISO Class 0
Diameter72 mm

Product Details

Dynamic Load Rating (N)38500
Retainer MaterialPressed Steel
SeriesNU300
Oil Max Speed11000 rpm
Radial ClearanceNormal
Manufacturers Part NumberNU306
Grease Max Speed8500 rpm
BrandNachi