Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35523

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35523

Item #: WBB2460085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: AMC Ambassador (64-61); American (64-61); Classic (64-61); Rebel (61) >> Ford LTD II (79); Thunderbird (66-65) >> Int'l Scout / Scout II (79-69)

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • Ambassador   1961-1964
  • American   1961-1964
  • Classic   1961-1964
  • Rebel   1961-1961
Ford+ Expand List– Hide List
  • LTD II   1979-1979
  • Thunderbird   1965-1966
International+ Expand List– Hide List
  • Scout   1969-1971
  • Scout II   1971-1979

Weights & Dimensions

  • Shaft Diameter 0.3125
  • Wheel Diameter Yes in
  • Shaft Length 1.250 in
  • Diameter 3.000
  • Connector Female

Product Details

  • Mounting Location OE Mount
  • Voltage 12
  • Description Blower Motor /Single Shaft
  • Connectors 2
  • Terminals Connector Not Included
  • Condition New
  • Type Blower Motors
  • Rotation CW °
  • Shaft Type D-Shaped
  • Terminal Type 3 Lead Wires, 2 w/Connector, 1 Circle - 2 Speed Motor
  • Material Metal
  • Style Single Shaft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35523

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35523

Item #: WBB2460085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant