Global Industrial
Model # :T9F298900A
Global Industrial™ Single Sided Cantilever Rack Add-On, 2" Lip, 48"Wx37"Dx96"H - Best Value Series
Write a Review
|
Questions & Answers (0)
Product Description
✓ Includes 4 arms with 2" lip for catching loads
✓ Offers 1,200 lb. arm capacity per each arm
✓ Quick and easy assembly
Bring sturdy Cantilever Racking to your storage warehouse with the Global Industrial#153; Single Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of lumber, pipes, and other dense materials. Each heavy gauge 24" arm supports 1,200 lbs. of lengthy materials in dividable stacks. The single sided design allows back-to-back positioning with another compatible rack. Includes 4 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.
✓ Offers 1,200 lb. arm capacity per each arm
✓ Quick and easy assembly
Bring sturdy Cantilever Racking to your storage warehouse with the Global Industrial#153; Single Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of lumber, pipes, and other dense materials. Each heavy gauge 24" arm supports 1,200 lbs. of lengthy materials in dividable stacks. The single sided design allows back-to-back positioning with another compatible rack. Includes 4 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.
PRICE
$769.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 37 in |
| Height | 96 in |
| Weight Capacity | 9600 lbs |
| Arm Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 4 |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 1200 lbs |
| Number of Sides | 1 |
| Material | Roll-Formed Steel |
| Package Quantity | 1 |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 298900A |
| Duty | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |