Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190812

MPN #: CBR-2448

Little Giant® Stationary Welded Cantilever Rack, Starter, 48"W x 24"D x 51"H

Product Description
This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms.

Features:
  • 1500 lbs. Capacity per Level, not to exceed 4000 lbs.
  • Removable retainer pipes extend 5" high
  • Each bay provides 15" of vertical storage space
  • Overall height: 51"
  • Lag holes in base for anchoring
  • Powder coated finish
  • Made in the USA


PRICE
$1,265.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1265.00
Buy 6 units - 11 units
1205.00Save $60.00 (5%)
Buy 12+ units
1169.00Save $96.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height51 in
Weight Capacity4000 lbs
Arm Length24 in

Product Details

Assembly RequiredNo
TypeStarter Unit
Number of Arms6
ColorGray
Arm Capacity1500 (2 Arms Per Level) lbs
Country of OriginUnited States
Number of Sides1
MaterialSteel
Package Quantity1
Arm TypeStraight Arm
Manufacturers Part NumberCBR-2448
DutyHeavy
BrandLittle Giant

Warranty

Warranty1 yr